Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15015

 View more versions of this product

Catalog No. 12-460-199

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Lens 2.8 in.
Size Small
Magnification 3x
Color Black
Diameter (Metric) Lens 7.11cm
For Use With (Application) For endodontic procedures
Length (English) Focal 10 to 13 in.
Length (Metric) Focal 25.4 to 33cm
Product Type Magnifying Loupe