Please login to your online account to display your discounted pricing

Integra™ Miltex™ Keyes Dermal Punches


Dermal Biopsy Procedures

Manufacturer: integra™ miltex™  MLT3324

 View more versions of this product

Catalog No. 12-460-394

  • / Each
 

Description & Specifications

Specifications

Material Stainless Steel
Product Type Dermal Punch
Size (Metric) 0.4cm
Length (Metric) Handle 10.2cm
For Use With (Application) Designed for use with dermal biopsy procedures
Reusable Yes
Length (English) Handle 4 in.
Size (English) 0.15 in.