missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Kelly Forceps
Partial, horizontal serrations
Supplier: Integra™ Miltex™ 738
Description
- Stainless steel
- Polished ring handles for comfortable grip
- Length 5.5 in. (14cm)
Specifications
Curved | |
Stainless Steel | |
Forceps, Kelly | |
Premium |
5.5 in. | |
140 mm | |
Each |