Please login to your online account to display your discounted pricing

Integra™ Miltex™ Jacobson Micro Mosquito Forceps


Designed with particularly delicate tips

Manufacturer: integra™ miltex™  MLT172602

 View more versions of this product

Catalog No. 12-460-240

  • / Each
 

Description & Specifications

Specifications

Tip Style Curved
Quantity (No. per Case) Each
Grade Premium
Length (English) 5 in.
Material Stainless Steel
Length (Metric) 12.7cm
Product Type Jacobson Micro Mosquito Forceps