Please login to your online account to display your discounted pricing

Integra™ Miltex™ Iris Scisors


All-purpose scissors

Manufacturer: integra™ miltex™  MLT5304

 View more versions of this product

Catalog No. 12-460-104

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 11.43cm
Blade Style Straight
Material Stainless Steel
Grade Premium
Length (English) 4.5 in.
Type Iris Scissors
For Use With (Application) Surgical, ophthalmic