Please login to your online account to display your discounted pricing

Integra™ Miltex™ Iris Scisors


All-purpose scissors

Manufacturer: integra™ miltex™  MLT181398

 View more versions of this product

Catalog No. 12-460-270

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Surgical, ophthalmic
Material Stainless Steel
Grade Premium
Length (English) 3.5 in.
Blade Style Curved
Type Iris Scissors
Length (Metric) 8.8cm