Please login to your online account to display your discounted pricing

Integra™ Miltex™ Instrument Tray and Cover


Constructed with 0.6mm stainless steel

Manufacturer: integra™ miltex™  MLT3948

 View more versions of this product

Catalog No. 12-460-432

  • / Each
 

Description & Specifications

Specifications

Thickness 0.6mm
Product Type Instrument Tray
Width (Metric) 17.19cm
Material Stainless Steel
Height (English) 1.84 in.
Width (English) 6.77 in.
Length (Metric) 26.39cm
Dimensions (L x W x H) 10.39 x 6.77 x 1.84 in. (26.39 x 17.19 x 4.6cm)
Length (English) 10.39 in.
Height (Metric) 4.6cm