Please login to your online account to display your discounted pricing

Integra™ Miltex™ Halsted Mosquito Forceps

Serrations are full horizontal

$166.43 - $169.17

Specifications

Length (English) 3.87 in.
Length (Metric) 9.8cm
Product Type Hartman Mosquito Forceps
Quantity (No. per Case) Each
View More Specs
Products
Catalog Number Mfr. No. Tip Style Price Quantity    

12-460-173

 
integra™ miltex™
MLT724
Straight Each for $166.43

12-460-174

 
integra™ miltex™
MLT726
Curved Each for $169.17
Description & Specifications

Specifications

Length (English) 3.87 in.
Length (Metric) 9.8cm
Product Type Hartman Mosquito Forceps
Quantity (No. per Case) Each

  • Pattern length 3.875 in. (9.8cm)
  • Available in curved and straight