Please login to your online account to display your discounted pricing

Integra™ Miltex™ Halsted Mosquito Forceps


Full, horizontal serrations

Manufacturer: integra™ miltex™  MLT74

 View more versions of this product

Catalog No. 12-460-168

  • / Each
 

Description & Specifications

Specifications

Material Stainless Steel
Length (Metric) 12.7cm
Grade Premium
Product Type Halsted Mosquito Forceps
Tip Style Curved
Finish Satin
Quantity (No. per Case) Each
Length (English) 5 in.