Please login to your online account to display your discounted pricing

Integra™ Miltex™ Gerald Dressing Forceps


Serrated design

Manufacturer: integra™ miltex™  MLT6184

 View more versions of this product

Catalog No. 12-460-535

  • / Each
 

Description & Specifications

Specifications

Quantity (No. per Case) Each
Length (Metric) 17.8cm
Tip Style Curved, Serrated
Finish Satin
Length (English) 7 in.
Material Stainless Steel
Product Type Gerald Dressing Forceps