missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Foerster Sponge Forcep
Satin-finish stainless steel
Supplier: Integra™ Miltex™ 7602
Description
- Straight jaws
- Pattern length 9.5 in. (24.1cm)
Specifications
Straight, Smooth | |
Stainless Steel | |
Forceps, Sponge, Foerster | |
Satin |
9.5 in. | |
241 mm | |
Each | |
Standard |