Please login to your online account to display your discounted pricing

Integra™ Miltex™ Dressing Forceps, Serrated Tips


Satin-finished stainless steel

Manufacturer: integra™ miltex™  MLT616

 View more versions of this product

Catalog No. 12-460-163

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 25.4cm
Product Type Thumb Dressing Forceps
Finish Satin
Quantity (No. per Case) Each
Length (English) 10 in.
Tip Style Serrated