Please login to your online account to display your discounted pricing

Integra™ Miltex™ Dressing Forceps, Serrated Tips


Satin-finished stainless steel

Manufacturer: integra™ miltex™  MLT612

 View more versions of this product

Catalog No. 12-460-161

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 17.8cm
Finish Satin
Tip Style Serrated
Quantity (No. per Case) Each
Length (English) 7 in.
Product Type Thumb Dressing Forceps