missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Dressing Forceps: Serrated Handle and Tips
Horizontal serrations at the tips
$76.00 - $86.82
Specifications
Tip Style | Serrated |
---|---|
Material | Stainless Steel |
Product Type | Forceps, Dressing |
Quantity (No. per Case) | Each |
Finish | Satin |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Product Type | Price | Quantity | |||
12-460-157
|
Integra™ Miltex™
MLT64 |
4.5 in. | 114 mm | Forceps, Dressing |
N/A
|
|
|||
12-460-158
|
Integra™ Miltex™
66 |
5 in. | 127 mm | Forceps, Dressing |
N/A
|
|
|||
12-460-159
|
Integra™ Miltex™
MLT68 |
5.5 in. | 140 mm | Forceps, Dressing |
N/A
|
|
|||
Description
- Satin-finished stainless steel
- Spring tension for comfortable grip
Specifications
Serrated | |
Forceps, Dressing | |
Satin |
Stainless Steel | |
Each | |
Spring tension for comfortable grip |