Please login to your online account to display your discounted pricing

Integra™ Miltex™ Dressing Forceps: Serrated Handle and Tips


Horizontal serrations at the tips

Manufacturer: integra™ miltex™  MLT68

 View more versions of this product

Catalog No. 12-460-159

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 13.97cm
Quantity (No. per Case) Each
For Use With (Application) Spring tension for comfortable grip
Length (English) 5.5 in.
Material Stainless Steel
Finish Satin
Product Type Dressing Forceps
Tip Style Serrated