missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Crile Forceps
Full, horizontal serrations at tip
Supplier: Integra™ Miltex™ 742
Description
- Length 5.5 in. (14cm)
- Satin-finish stainless steel
Specifications
Straight | |
Stainless Steel | |
Forceps, Crile | |
Satin |
5.5 in. | |
140 mm | |
Each | |
Premium |