Please login to your online account to display your discounted pricing

Integra™ Miltex™ Baby Crile Forceps


Particularly delicate tip design

Manufacturer: integra™ miltex™  MLT750

 View more versions of this product

Catalog No. 12-460-127

  • / Each
 

Description & Specifications

Specifications

Tip Style Straight
Quantity (No. per Case) Each
Finish Satin
Grade Premium
Length (English) 5.5 in.
Material Stainless Steel
Length (Metric) 14cm
Product Type Baby Crile Forceps