Please login to your online account to display your discounted pricing

Integra™ Miltex™ Alm Retractor


Separates and holds tissue and organs

Manufacturer: integra™ miltex™  MLT1112

 View more versions of this product

Catalog No. 12-460-180

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 7cm
Material Stainless Steel
Product Type Alm Retractor
For Use With (Application) Separates and holds tissue and organs
Grade Premium
Length (English) 2.75 in.