missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ Insulated Super Flex™ Gloves
Provide superior chemical and abrasion resistance
Manufacturer: SHOWA™ 7510*
Description
Gloves are recyclable and ideal for jobs in cold storage, outdoor work in cold climates and fishing.
- PVC plastic coating and wrinkle finish allow excellent wet or dry grip
- Foam insulation sandwiched between 100% cotton jersey and fully coated with triple-layered insulation protects from cold while locking in warmth
- Gloves remain flexible even in subzero temperatures
- Color: orange
Specifications
Full | |
Wrinkle | |
manufacturing, cold storage, utilities, construction, medium duty maintenance | |
Cotton Jersey | |
Fluorescent Orange | |
12 in. |
Launder at 40°C using a neutral detergent | |
Gauntlet | |
PVC | |
10 | |
Sterile | |
30.5 cm |