missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Diversified Woodcrafts™ Instructor Desk without Sink

Complete demonstration center constructed of solid oak, oak hardwood and oak veneers.

Manufacturer:  Diversified Woodcrafts™ 1214KFL

 View more versions of this product

Catalog No. S37805



Description

Description

  • Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
  • GFI protected AC duplex receptacle
  • Includes pull out writing board and locks for cupboard (door hinged right/left) and all four drawers
Dimensions
  • Knee space: 32.5D x 22 in. W
  • Pull-out: 25.25D x 16.25W x 0.75 in. H
  • Small Drawers: 18D x 13.5W x 4 in. H
  • File Drawer: 18D x 13.5W x 10.25 in. H
  • Cupboard: 28D x 19.5W x 29.5 in. H

Compliance

SEFA

Specifications

Specifications

MAS Certified Green
Left
Instructor Desk
1 in. thick black pheolic resin
76.2 x 152.4 x 91.4cm (30 x 60 x 36 in.)
Wood (Red Oak)
Limited Lifetime
Documents