Please login to your online account to display your discounted pricing

American Educational Products Insect Pins


Various-sized pins for any insect display.

Manufacturer: american educational products  356-05

 View more versions of this product

Catalog No. S67366

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Length (English) 1.49 in.
For Use With (Equipment) For butterfly mounts and insect displays
Surface Coating Black
Product Type Insect pin
Quantity 100 Pk.
Color Black
Diameter (Metric) 0.04cm
Size 3.78cm
Material Stainless Steel
Diameter (English) 0.01 in.
Length (Metric) 3.78cm