Please login to your online account to display your discounted pricing

American Educational Products Insect Pins


Various-sized pins for any insect display.

Manufacturer: american educational products  356-03

 View more versions of this product

Catalog No. S67364

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Color Black
Length (Metric) 3.78cm
Surface Coating Black
Length (English) 1.49 in.
For Use With (Equipment) For butterfly mounts and insect displays
Material Stainless Steel
Size 0
Quantity 100 Pk.
Diameter (Metric) 0.03cm
Product Type Insect pin
Diameter (English) 0.01 in.