Please login to your online account to display your discounted pricing

American Educational Products Insect Pins


Various-sized pins for any insect display.

Manufacturer: american educational products  356-02

 View more versions of this product

Catalog No. S67363

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Stainless Steel
Diameter (Metric) 0.03cm
Diameter (English) 0.01 in.
Quantity 100 Pk.
Product Type Insect pin
Length (Metric) 3.78cm
Length (English) 1.49 in.
Color Black
Size 00
Surface Coating Black
For Use With (Equipment) For butterfly mounts and insect displays