Please login to your online account to display your discounted pricing

American Educational Products Insect Pins


Various-sized pins for any insect display.

Manufacturer: american educational products  365-10

 View more versions of this product

Catalog No. S67381

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Stainless Steel
Surface Coating Plain
Product Type Insect pin
Diameter (English) 0.02 in.
Diameter (Metric) 0.07cm
For Use With (Equipment) For butterfly mounts and insect displays
Quantity 100 Pk.
Size 7
Length (English) 2.04 in.
Length (Metric) 5.18cm
Product Type Insect pin