Please login to your online account to display your discounted pricing

American Educational Products Insect Pins


Various-sized pins for any insect display.

Manufacturer: american educational products  365-06

 View more versions of this product

Catalog No. S67377

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) 0.05cm
Product Type Insect pin
For Use With (Equipment) For butterfly mounts and insect displays
Size 3
Surface Coating Plain
Diameter (English) 0.01 in.
Length (Metric) 3.78cm
Length (English) 1.49 in.
Material Stainless Steel
Quantity 100 Pk.