Please login to your online account to display your discounted pricing

American Educational Products Insect Pins


Various-sized pins for any insect display.

Manufacturer: american educational products  365-02

 View more versions of this product

Catalog No. S67373

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) 0.01 in.
Quantity 100 Pk.
For Use With (Equipment) For butterfly mounts and insect displays
Length (English) 1.49 in.
Diameter (Metric) 0.03cm
Product Type Insect pin
Length (Metric) 3.78cm
Size 00
Material Stainless Steel
Surface Coating Plain
Product Type Insect pin