missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Industrial Polyurethane Chair

Fisherbrand™ Industrial Polyurethane Desk Chair features 6-way adjustable arms, dual-wheel casters suitable for hard floors, chemical-, soil- and puncture-resistant polyurethane seat and back and handle and is fully adjustable. For use at a 30 inch (76.2cm) work surface.

Manufacturer:  Fisherbrand™ 91874PTCNBEMD

 View more versions of this product

Catalog No. S36620



Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our Fisherbrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • Choose from black rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a nylon reinforced fiberglass base
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic Fisherbrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

17 to 22 in.
No arms
300 lb.
Black
43.18cm
No
12 in.
43.18 to 55.88cm
Pneumatic
Industrial Chair
Ergonomic 8° forward and 3° backward seat tilt locks in place
Desk Height
2.54cm
3.81cm
136.08kg
16.5 in.
17.5 in.
44.45cm
Yes
Yes
Yes
5-leg nylon reinforced fiberglass, 63.5cm (25 in.)
136kg
17 in.
Casters
Nylon-Reinforced Fiberglass
17 to 22 in.
30.45cm
Polyurethane
1
Polyurethane
1.5 in.
1 in.
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Chrome casters
300 lb.
41.91cm
No
Yes
Documents