Please login to your online account to display your discounted pricing

Laxco™ iLED Series LED Light Source


Laxco™ iLED Series boost bright LED illumination in small, compact, small foot print system.

Manufacturer: laxco™  AMPSILED22*

 View more versions of this product

Catalog No. AMPSILED22

  • / Each
 

Description & Specifications

Specifications

Voltage 110 to 220V Auto Switch, External, 5V/2A
Lighting Type 150w equivalent LED
Includes Power supply, Clamp, Light guide
Dimensions (L x W x H) 32.2 x 17.1 x 40cm (12.6 x 6.7 x 15.7 in.)
For Use With (Application) Manufacturing, Research, Laboratory
Product Type Base: Clamp

  • 12 LED strip creates a homogenized transmitted illumination
  • Dual directional upper light guides produce 720cd of focused LED illumination comparable to a 150w fiber optic light source
  • Independent variable intensity controls for both upper and lower illumination
  • 50,000 hour bulb life
  • Weighted base for stand-alone option