Please login to your online account to display your discounted pricing

Very High Pressure (VHP) Filters


Filters with inline and precolumn designs for UHPLC

Manufacturer: idex health & science llc  UPVHP500

 View more versions of this product

Catalog No. 05-701-470

  • / Each
 

Description & Specifications

Specifications

Product Type Inline filter
For Use With (Application) Very high pressure
Length (English) 0.94 in.
Length (Metric) 23.9mm
Pore Size 0.5μm
Housing Material 316 Stainless Steel