missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Idex Reusable One-Piece Very High Pressure Fittings DFS Item

Fittings for very high pressure situations

Manufacturer:  Idex UPVHP325X

 View more versions of this product

Catalog No. 05-701-231



Description

Description

  • Ideal for UHPLC applications Quick component replacement with minimal down time

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. This patented line of VHP fittings are perfect for use in high-performance analytical systems. The VHP reusable fittings can be up to ten repeat assembly cycles without impacting pressure-holding ability when proper torque tightening specifications are followed. Increased component life can be achieved with a polymer front ferrule, which will not damage the tubing or receiving port.

Specifications

Specifications

Thread: 10-32 coned; Torque: 10 in.-lbs.
VHP Fitting
0.0625 in.
25,000 psi
Stainless Steel, Proprietary PEEK Polymer Blend
Black
0.159 cm
Documents