Learn More
Idex Reusable One-Piece Very High Pressure Fittings
Fittings for very high pressure situations
$1086.30 - $1141.89
Specifications
Type | Fitting |
---|---|
Color | Black |
Diameter (English) Outer | 0.0625 in. |
Diameter (Metric) Outer | 0.159 cm |
Description | Thread: 10-32 coned; Torque: 10 in.-lbs. |
Catalog Number | Mfr. No. | Diameter (English) Outer | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Description | Price | Quantity | ||||
05-701-231
|
Idex
UPVHP325X |
0.0625 in. | Thread: 10-32 coned; Torque: 10 in.-lbs. |
Pack of 10 Each for $1,141.89
|
|
||||
05-701-230
|
Idex
UPVHP320X |
0.0625 in. | Thread: 10-32 coned; Torque: 10 in.-lbs. |
Pack of 10 Each for $1,086.30
|
|
||||
Description
- Ideal for UHPLC applications Quick component replacement with minimal down time
The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. This patented line of VHP fittings are perfect for use in high-performance analytical systems. The VHP reusable fittings can be up to ten repeat assembly cycles without impacting pressure-holding ability when proper torque tightening specifications are followed. Increased component life can be achieved with a polymer front ferrule, which will not damage the tubing or receiving port.
Specifications
Fitting | |
0.0625 in. | |
Thread: 10-32 coned; Torque: 10 in.-lbs. | |
25,000 psi |
Black | |
0.159 cm | |
Stainless Steel, Proprietary PEEK Polymer Blend |