missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
IBI Scientific™ The Belly Dancer™ Orbita Platform Shaker Lab Start-Up Kits
Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat
Supplier: IBI Scientific™ BDRLS0002
Description
- All kits include either a 115 or 220V Belly Dancer Shaker (BDRAA115S or BDRAA220S) and a choice of a 2nd story platform, a large extension platform, or a 12 X 12 in. tube mat (ACCAA0001, ACCAA0002 or ACCAA0003)
- Kit BDRLS0001: 115V Belly Dancer Shaker with 2nd story platform
- Kit BDRLS0002: 115V Belly Dancer Shaker with large extension platform
- Kit BDRLS0003: 115V Belly Dancer Shaker with tube mat
- Kit BDRLS0004: 220V Belly Dancer Shaker with 2nd story platform
- Kit BDRLS0005: 220V Belly Dancer Shaker with large extension platform
- Kit BDRLS0006: 220V Belly Dancer Shaker with tube mat
Specifications
2.54 cm | |
115 V, 50/60 Hz | |
Lab start-up kit | |
32°F to 104°F | |
Cast Acrylic | |
38 cm | |
23 cm | |
30.4 cm | |
30.4 cm | |
8.6 kg | |
7.2 kg | |
97%, Non-condensing | |
DC |
0 to 100 rpm | |
0°C to 40°C | |
20 lb. | |
50/60 Hz | |
15 in. | |
9 in. | |
12 in. | |
38 cm | |
19 lb. | |
16 lb. | |
Kit BDRLS0002 | |
115V Belly Dancer shaker and extension platform |