missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

IBI Scientific™ The Belly Dancer™ Orbita Platform Shaker Lab Start-Up Kits

Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat

Manufacturer:  IBI Scientific™ BDRLS0001

 View more versions of this product

Catalog No. 15-453-900



Description

Description

  • All kits include either a 115 or 220V Belly Dancer Shaker (BDRAA115S or BDRAA220S) and a choice of a 2nd story platform, a large extension platform, or a 12 X 12 in. tube mat (ACCAA0001, ACCAA0002 or ACCAA0003)

  • Kit BDRLS0001: 115V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0002: 115V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0003: 115V Belly Dancer Shaker with tube mat
  • Kit BDRLS0004: 220V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0005: 220V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0006: 220V Belly Dancer Shaker with tube mat

Specifications

Specifications

Kit BDRLS0001
2.54cm
12 in.
30.4cm
97% Non-condensing
DC
8.6kg
15 in.
9 in.
Lab start-up kit
38cm
Cast Acrylic
7.2kg
32 to 104°F
0 to 100rpm
12 in.
30.4cm
50/60Hz
20 lb.
19 lb.
115V
38cm
23cm
15 in.
115V Belly Dancer shaker and 2nd story platform
16 lb.
115V 50/60Hz
0 to 40°C
Documents