missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

IBI Scientific™ Belly Dancer Shaker Accessory, Platforms

Accessories for use with Belly Dancer shakers

Manufacturer:  IBI Scientific™ ACCAA0002

 View more versions of this product

Catalog No. 15-455-106



Description

Description

Second Story Platform (ACCAA0001):

  • Made from acrylic
  • Doubles the platform capacity of the Belly Dancer shaker
  • Easy to install
  • With four 4.5 in. (11.4cm) aluminum spacers legs and non-skid removable mat
  • Size: 12 x 12 in. (30.4 x 30.4cm)
Extension Platform (ACCAA0002):
  • Made from acrylic
  • Increases the platform capacity of the Belly Dancer by 225%
  • Includes a non-skid removable mat
  • Size: 18 x 18 in. (45 x 45cm)

Specifications

Specifications

Extension platform
45.72cm
18 in.
Acrylic
18 in.
Belly dancer shaker
45.72cm
18 x 18 in. (45.72 x 45.72cm)
Documents