Please login to your online account to display your discounted pricing

IBI Scientific Belly Button™ Orbital Platform Shaker

Compact liquid agitation shaker can be used in incubators, refrigerators, and on a crowded benchtop

$1,672.38 - $1,672.38

Products
Catalog Number Mfr. No. Price Quantity    

15-453-260

 
ibi scientific
BBUAAUV1S
Each for $1,672.38
Description & Specifications

Provides a wide range of agitation conditions from extremely gentle to vigorous. Uses an orbiting platform, flexibly anchored at four corners to create a motion that is an extremely effective combination of rocking platform mixer and orbital shaker.

  • 7 × 7 in. (18 × 18cm) acrylic, open-sided platform
  • 1 in. (2.5cm) orbital throw
  • Adjustable speed controls from 0 to 100rpm
  • Variable pitch control from flat to 8° 5 lb. (2.25kg) load capacity
  • Brushless, long-lived, 12V motor runs quietly
  • Chemical-resistant stainless-steel and anodized aluminum housing with powder-coated finish
  • Removable, nonskid mat stabilizes loads while processing
  • Operates in ambient temperatures of 0° to 60°C
  • Can be used in CO2, high humidity, or dry incubators

Belly Button Shaker Lab Start-Up: Includes a Belly Button Shaker and an accessory finger mat (7 x 7 in.) to hold small tubes.

Staining and destaining gels, Northern and Southern hybridizations, Western blotting, rinsing membranes, cell culture incubation, retroviral infection, phage elution, amplification of cDNA libraries, mixing of small tubes and blood samples, and immunocytochemistry.

Overall dimensions: 8L × 8W × 4.75 in.H (20 × 20 × 12cm); For 100/240V 50/60Hz

CE marked Belly Button shaker (BBUAAUV1S)