missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ i5100 Print Roller
Brady™ i5100 Print Roller reduces wrinkling and extends print head life
$180.16 - $224.96
Specifications
Width (English) | 7 in. |
---|---|
Height (English) | 1.6 in. |
Depth (English) | 1 in. |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Price | Quantity | ||||||
19-129-135
|
Brady™
149471 |
Each for $180.16
|
|
||||||
19-129-136
|
Brady™
149472 |
Each for $204.82
|
|
||||||
19-129-137
|
Brady™
149473 |
Each for $224.96
|
|
||||||
19-129-140
|
Brady™
149598 |
Each for $224.96
|
|
||||||
Description
- For use with the BradyPrinter i5100 Industrial Label Printer only
- Use with media width from 80-120 mm wide -- use narrowest roller that covers the media width, and use narrowest ribbon that covers both media and roller
- Rollers are easily interchangeable
Specifications
7 in. | |
1.6 in. | |
1 in. | |
1 Ea. |