Please login to your online account to display your discounted pricing

Optimizer PCR Workstation with Stainless Steel Work Surface


Specially designed to protect against PCR reaction contamination.

Manufacturer: fisher scientific  P-036-02-SS

 View more versions of this product

Catalog No. S07077

  • / Each
 

Description & Specifications

Specifications

Type PCR Workstation
Depth (English) 24 in.
Depth (Metric) 61cm
Height (English) 24 in.
Height (Metric) 61cm
For Use With (Application) To protect against contamination in sensitive PCR amplification reactions
Includes Stainless Steel or black Formica working surface angle reflector, hinged Glass door, single panel closer, 2 fluorescent lamps, electric outlet, single bulb UV light with 12 hour timer, 110V duplex outlet
Material Stainless Steel
Voltage 110V
Width (English) 36 in.
Width (Metric) 91.4cm