Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ SAS C1 LC Columns


Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.

Manufacturer: thermo scientific™  30505014001

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-150-572

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Column Format Guard Cartridge, 4 PK
Diameter (Metric) 4mm
Temperature 60°C
Pore Size 120Å
Surface Area 170m²/g
Carbon Load 3%
Endcapped Yes
Stationary Phase ----
USP Type L13
pH 2 to 8
Particle Size 5µm
Max. Pressure 400bar
Packing Material ----
For Use With Uniguard Direct-connection and Stand Alone Holder
Column Type Reversed Phase
Length (Metric) 10mm

Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.

Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

  • The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4

Features of the SAS (C1) Solid Phase

  • A short alkyl chain reversed phase material with selectivity for polar and multifunctional compounds
  • Least retentive Hypersil phase
  • Useful for ion-pair separations

Requires:

Thermo Scientific UNIGUARD™ direct connection and stand alone holders, not included.