Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ SAS C1 LC Columns

Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.

$516.86 - $516.86

Specifications

Carbon Load 3%
Column Type Reversed Phase
Endcapped Yes
Max. Pressure 400bar
pH 2 to 8
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Column Format Diameter (Metric) Length (Metric) Particle Size Price Quantity    

03-150-572

 
thermo scientific™
30505014001
Guard Cartridge, 4 PK 4mm 10mm 5µm Pack of 4 Each for $516.86
Description & Specifications

Specifications

Carbon Load 3%
Column Type Reversed Phase
Endcapped Yes
Max. Pressure 400bar
pH 2 to 8
Surface Area 170m²/g
Temperature 60°C

Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.

Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.