missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil GOLD™ Phenyl Analytical HPLC Columns, 1.9μm

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with these reversed-phase phenyl columns.

Manufacturer:  Thermo Scientific™ 25902103030

 View more versions of this product

Catalog No. 03-051-165


 

Specifications

Description

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl Analytical HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

Special Selectivity

  • Provides selectivity complementary to that provided by alkyl chain phases
  • Moderate hydrophobicity compared to C18

About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state of the art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5µm particle sizes for all your separation needs
Description & Specifications

Specifications

8%
3mm
HPLC
1.9μm
175Å
L11
Reversed Phase
Yes
100mm
2 - 8
220
Hypersil™ Gold Phenyl