missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil Gold™ Cyano LC Columns

Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Manufacturer:  Thermo Scientific™ 25803154630

 View more versions of this product

Catalog No. 03-050-182


 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis
Description & Specifications

Specifications

4%
Normal Phase
Yes
150mm
Silica, Spherical Fully Porous Ultrapure
2 to 8
220m²/g
Analytical Column
Cyano
Analytical Column
4.6mm
HPLC
400bar
3μm
175Å
60°C
L10