Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil Gold™ Cyano LC Columns


Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Manufacturer: thermo scientific™  25803153030DEL

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-050-184

  • / Each
 

Description & Specifications

Specifications

Column Type Normal Phase
For Use With HPLC
Type Analytical Column
Carbon Load 4%
USP Type L10
Endcapped Yes
Max. Pressure 400bar
Packing Material Spherical, fully porous ultrapure silica
Particle Size 3µm
Temperature 60°C
Pore Size 175Å
pH 2 to 8
Stationary Phase Cyano
Surface Area 220m²/g
Length (Metric) 150mm
Column Format Analytical Column
Diameter (Metric) 3mm

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis