Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil Gold™ Cyano LC Columns


Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Manufacturer: thermo scientific™  25803013001

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-051-123

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Column Type Normal Phase
For Use With Uniguard Direct-connection and Stand Alone Holder
Type Guard Cartridge, 4 PK
Carbon Load 4%
USP Type L10
Endcapped Yes
Max. Pressure 400bar
Particle Size 3µm
Temperature 60°C
Pore Size 175Å
pH 2 to 8
Surface Area 220m²/g
Length (Metric) 10mm
Column Format Guard Cartridge, 4 PK
Diameter (Metric) 3mm

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis