Please login to your online account to display your discounted pricing

Hypersil GOLD™ C8 LC Columns


Have analytes with medium hydrophobicity or need a less hydrophobic phase to obtain optimum retention? These columns provide outstanding sensitivity and excellent peak shape.

Manufacturer: thermo fisher scientific  25203033030

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-050-140

  • / Each
 

Description & Specifications

Specifications

Column Type Reversed Phase
For Use With HPLC
Carbon Load 8%
USP Type L7
Endcapped Yes
Max. Pressure 400bar
Packing Material Spherical, fully porous ultrapure silica
Particle Size 3µm
Temperature 60°C
Pore Size 175Å
pH 2 to 9
Stationary Phase C8
Surface Area 220m²/g
Length (Metric) 30mm
Column Format Analytical Column
Diameter (Metric) 3mm

For analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention, use Thermo Scientific™ Hypersil GOLD™ C8 LC columns for outstanding sensitivity and excellent peak shape. The selectivity is similar to C18 columns with a predictable elution order but less retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

Similar selectivity, less retention than C18 columns

  • Successful retention and separation of moderately hydrophobic analytes
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
Faster separations
  • Higher analytical throughput compared to C18 alkyl chain chemistry
  • Quicker compound elution due to reduced hydrophobic interactions
Superior performance
  • Highly symmetrical peak shapes
  • Improved speed of analysis, efficiency, and sensitivity

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5µm particle sizes for all your separation needs