Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped LC Columns


Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns, which are ideal for use with highly aqueous mobile phases.

Manufacturer: thermo scientific™  25305259270

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-171-253

  • / Each
 

Description & Specifications

Specifications

Column Format Preparative Column
Diameter (Metric) 21.2mm
Endcapped Polar
Carbon Load 12%
Temperature 60°C
pH 2 to 9
Surface Area 220m²/g
Max. Pressure 400bar
Stationary Phase C18
Length (Metric) 250mm
Packing Material Spherical, fully porous ultrapure silica
Column Type Reversed Phase
Particle Size 5µm
Pore Size 175Å
USP Type L1

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase

  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5µm particle sizes for all your separation needs