Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ BDS C18 Columns


For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns.

Manufacturer: thermo scientific™  28105104030

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-150-733

  • / Each
 

Description & Specifications

Specifications

Column Format Analytical Column
Diameter (Metric) 4mm
Max. Pressure 400bar
Length (Metric) 100mm
Endcapped Yes
Pore Size 130Å
pH 2 to 8
Particle Size 5µm
For Use With ----
USP Type L1
Carbon Load 11%
Packing Material Spherical, fully porous base deactivated silica
Column Type Reversed Phase
Temperature 60°C
Surface Area 170m²/g
Stationary Phase C18

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • Original Hypersil columns from the manufacturer
  • Base deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.