Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns


Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.

Manufacturer: thermo scientific™  30705014001

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-050-559

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Column Format Guard Cartridge, 4 PK
Diameter (Metric) 4mm
For Use With Uniguard Direct-connection and Stand Alone Holder
Surface Area 170m²/g
Max. Pressure 400bar
Column Type Normal Phase
Type Guard Cartridge, 4 PK
Particle Size 5µm
Length (Metric) 10mm
Endcapped No
pH 2 to 8
Carbon Load 2%
USP Type L8
Temperature 60°C
Pore Size 120Å

Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ LC Amino Columns as an alternative.

  • The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4

Features of the APS-2 Solid Phase

  • Extra sensitivity for sugars
  • Can be used in three modes: reversed phase, normal phase, weak anion exchange

Requires:

Thermo Scientific Uniguard™ direct connection or stand-alone holders