Please login to your online account to display your discounted pricing

Thermo Scientific™ HyperSep™ Retain CX Cartridges


Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges.

Manufacturer: thermo scientific™  60107311

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-152-600

  • / Pack of 30 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Recovery for Basic Analytes
For Use With Recovery for Basic Analytes
Sorbent HyperSep Retain CX
Type Extraction Column
Particle Size 30 - 50µm
Bed Weight 150mg
Column Capacity 6mL
Description 150mg bed weight; 6mL column volume

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.

  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System