Please login to your online account to display your discounted pricing

Thermo Scientific™ HyperSep™ Cyano Cartridges


Get optimized isolation of polar compounds from nonpolar matrices, with these medium polarity cyano SPE cartridges.

Manufacturer: thermo scientific™  60108749

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-150-660

  • / Pack of 30 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Retention of Polar Compounds from Non-polar Matrices
For Use With Retention of Polar Compounds from Non-polar Matrices
Bed Weight 500mg
Column Capacity 6mL
Description 500mg Bed Weight; 6mL Column Volume
Item Description 500mg Bed Weight; 6mL Column Volume
Sorbent HyperSep Cyano
Particle Size 40 - 60µm
Type Extraction Column

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

A medium polarity sorbent, Thermo Scientific™ HyperSep™ Cyano cartridges are less retentive than silica or diol, and are optimized for the isolation of polar compounds from nonpolar matrices. Typical applications include:

  • Retention of polar compounds from hexane and oils
  • Reversed phase extraction of moderately polar compounds

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.