Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns


Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns.

Manufacturer: thermo scientific™  35003051030

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-170-316

  • / Each
 

Description & Specifications

Specifications

Column Type Reversed Phase
For Use With LC/MS
Type Analytical Column
Carbon Load 100%
USP Type N/A
Endcapped -
Max. Pressure 400bar
Packing Material Spherical, porous graphitic carbon
Particle Size 3µm
Temperature 105°C
Pore Size 250Å
pH 0 to 14
Stationary Phase Porous Graphitic Carbon
Surface Area 120m²/g
Length (Metric) 50mm
Column Format Analytical Column
Diameter (Metric) 1mm

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separtion of structurally related analytes with stability at pH extremes and high temperature.

Suited to solve problem separations.

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable from 0 to 14
  • Excellent for high temperature applications
  • 100% stainless-steel column hardware
  • PEEK-free column hardware for use at temperatures above 120°C

Ordering Information:

Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.